Referințe
Freudenberg Sealing Technologies:447671
Rubix:d461614
Producator:447671


rezumat tehnic
| Diametrul interior | 40 mm |
|---|---|
| Diametrul secțiunii transversale | 4.5 mm |
| Material | nbr |
Documente
Detalii produs : 447671 SIMRIT - 447671 SIMRIT
An O-ring is an endless round sealing ring of circular cross section. O-rings are mainly used to seal stationary machine components - static case - against fluid and gaseous media. In certain conditions, they can also be used as a dynamic sealing component for axial, rotating and oscillating movement. The dimensions of an o-ring are defined by inside diameter and ring thickness.
OR 40,00 4,50 72 NBR 872
Puncte forte
The production of the o-rings is according to DIN 3771-Part 1, Quality "N". In order to cover the widest possible range of technical applications, O-rings are supplied in 5 different material qualities - in thi case NBR. All catalogue materials for o-rings are specified and certified.
Informații tehnice
atribute
| Logistic Greutate | 2,687 g |
|---|---|
| Diametrul interior | 40 mm |
| Diametrul secțiunii transversale | 4.5 mm |
| Material | nbr |
| Duritatea malului A | 72 Shore |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere