Inel-O Freudenberg Sealing Technologies 14452172
O-ring NBR
Vedeți informațiile tehniceVezi documenteleReferințe
Freudenberg Sealing Technologies:14452172
Rubix:d464207
Producator:OR 170 X 2 72 NBR 872


rezumat tehnic
| Diametrul interior | 170 mm |
|---|---|
| Diametrul secțiunii transversale | 2 mm |
| Material | nbr |
Documente
Detalii produs : 14452172 SIMRIT - 14452172 SIMRIT
An O-ring is an endless round sealing ring of circular cross section. O-rings are mainly used to seal stationary machine components - static case - against fluid and gaseous media. In certain conditions, they can also be used as a dynamic sealing component for axial, rotating and oscillating movement. The dimensions of an o-ring are defined by inside diameter and ring thickness.
OR 170,00 2,00 72 NBR 872
Puncte forte
The production of the o-rings is according to DIN 3771-Part 1, Quality "N". In order to cover the widest possible range of technical applications, O-rings are supplied in 5 different material qualities - in thi case NBR. All catalogue materials for o-rings are specified and certified.
Informații tehnice
atribute
| Logistic Greutate | 2,052 g |
|---|---|
| Diametrul interior | 170 mm |
| Diametrul secțiunii transversale | 2 mm |
| Material | nbr |
| Duritatea malului A | 72 Shore |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere