Inel-O Freudenberg Sealing Technologies 14452193

O-ring NBR

Vedeți informațiile tehniceVezi documentele

Referințe

Freudenberg Sealing Technologies:14452193
Rubix:d465062
Producator:14452193
brand logo

rezumat tehnic

Diametrul interior202.87 mm
Diametrul secțiunii transversale2.62 mm
Materialnbr
Vezi toate Caracteristice

Documente

Detalii produs : 14452193 SIMRIT - 14452193 SIMRIT


An O-ring is an endless round sealing ring of circular cross section. O-rings are mainly used to seal stationary machine components - static case - against fluid and gaseous media. In certain conditions, they can also be used as a dynamic sealing component for axial, rotating and oscillating movement. The dimensions of an o-ring are defined by inside diameter and ring thickness.
OR 202,87 2,62 72 NBR 872

Puncte forte

The production of the o-rings is according to DIN 3771-Part 1, Quality "N". In order to cover the widest possible range of technical applications, O-rings are supplied in 5 different material qualities - in thi case NBR. All catalogue materials for o-rings are specified and certified.

Informații tehnice


atribute
Logistic Greutate4,207 g
Diametrul interior202.87 mm
Diametrul secțiunii transversale2.62 mm
Materialnbr
Duritatea malului A72 Shore
  • Disponibil – Data livrării la cerere