Referințe
Trelleborg:OR2000800-J9503
Rubix:d1078359
rezumat tehnic
| Diametrul interior | 8 mm |
|---|---|
| Diametrul secțiunii transversale | 2 mm |
| Material | ffkm |
Documente
Detalii produs : TRELLEBORG OR2000800-J9503 - O-RING TRELLEBORG OR2000800-J9503
O-Rings offer the designer an efficient and economical sealing element for a wide range of static or dynamic applications. Inexpensive production methods and its ease of use have made the O-Ring the most widely used seal. A broad range of elastomer materials for both standard and special applications allow the O-Ring to be used to seal practically all liquid and gaseous media. O-Rings are vulcanized in molds and are characterized by their circular form with annular cross section. The dimensions of the O-Ring are defined by the inside diameter d1 and the cross section d2.
Puncte forte
•Simple, one-piece groove design reduces hardware and design costs
Compact design allows smaller hardware
Easy, failsafe installation reduces risk
Applicable to a wide range of sealing problems: static, dynamic, single- or double-acting
Wide compound choice for compatibility with most fluids
Ex-stock availability of many sizes worldwide for easy maintenance and repair
Compact design allows smaller hardware
Easy, failsafe installation reduces risk
Applicable to a wide range of sealing problems: static, dynamic, single- or double-acting
Wide compound choice for compatibility with most fluids
Ex-stock availability of many sizes worldwide for easy maintenance and repair
Informații tehnice
atribute
| Diametrul interior | 8 mm |
|---|---|
| Diametrul secțiunii transversale | 2 mm |
| Material | ffkm |
| Duritatea malului A | 75 Shore |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere