Referințe
Trelleborg:OR3503000-V80G2
Rubix:d1116656

rezumat tehnic
| Diametrul interior | 30 mm |
|---|---|
| Diametrul secțiunii transversale | 3.5 mm |
| Material | fkm/fpm |
Documente
Detalii produs : TRELLEBORG OR3503000-V80G2 - O-RING TRELLEBORG OR3503000-V80G2
O-Rings offer the designer an efficient and economical sealing element for a wide range of static or dynamic applications. Inexpensive production methods and its ease of use have made the O-Ring the most widely used seal. A broad range of elastomer materials for both standard and special applications allow the O-Ring to be used to seal practically all liquid and gaseous media. O-Rings are vulcanized in molds and are characterized by their circular form with annular cross section. The dimensions of the O-Ring are defined by the inside diameter d1 and the cross section d2 (Figure 1).
Puncte forte
Simple, one piece groove design reduces hardware and design costs
Compact design allows smaller hardware
Easy, foolproof installation reduces risk
Applicable to a wide range of sealing problems, static, dynamic, single or double acting
Wide compound choice for compatibility with most fluids
Ex stock availability of many sizes worldwide for easy maintenance and repair
Compact design allows smaller hardware
Easy, foolproof installation reduces risk
Applicable to a wide range of sealing problems, static, dynamic, single or double acting
Wide compound choice for compatibility with most fluids
Ex stock availability of many sizes worldwide for easy maintenance and repair
Aplicații
O-Rings are used as sealing elements or as energizing elements for hydraulic slipper seals and wipers and thus cover a large number of fields of application. There are no fields of industry where the O-Ring is not used. From an individual seal for repairs or maintenance to a quality assured application in aerospace, automotive or general engineering.
Informații tehnice
atribute
| Diametrul interior | 30 mm |
|---|---|
| Diametrul secțiunii transversale | 3.5 mm |
| Material | fkm/fpm |
| Duritatea malului A | 80 Shore |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere