Referințe
Freudenberg Sealing Technologies:49381979
Rubix:d461269
Producator:49381979


rezumat tehnic
| Diametrul interior | 28.3 mm |
|---|---|
| Diametrul secțiunii transversale | 1.78 mm |
| Material | epdm |
Documente
Detalii produs : 49381979 SIMRIT - 49381979 SIMRIT
O-Rings Are Endless Round Sealing Rings Of Circular Cross Section. They Are Mainly Used To Seal Stationary Machine Components – Static Case – Against Fluid And Gaseous Media. In Certain Conditions, They Can Also Be Used As A Dynamic Sealing Component For Axial, Rotating And Oscillating Movement.
Aplicații
Industrial
Informații tehnice
atribute
| Diametrul interior | 28.3 mm |
|---|---|
| Diametrul secțiunii transversale | 1.78 mm |
| Material | epdm |
| Duritatea malului A | 70 Shore |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere