Referințe
Freudenberg Sealing Technologies:49382046
Rubix:d477562
Producator:OR 91,44 X 5,33 70 EPDM 331


rezumat tehnic
| Diametrul interior | 91.44 mm |
|---|---|
| Diametrul secțiunii transversale | 5.33 mm |
| Material | epdm |
Detalii produs : 49382046 SIMRIT - SIMRIT 49382046 SIMRIT
O-Rings Are Endless Round Sealing Rings Of Circular Cross Section. They Are Mainly Used To Seal Stationary Machine Components – Static Case – Against Fluid And Gaseous Media. In Certain Conditions, They Can Also Be Used As A Dynamic Sealing Component For Axial, Rotating And Oscillating Movement.
OR DW 91,44 5,33 70 EPDM 331
Aplicații
Industrial
Informații tehnice
atribute
| Diametrul interior | 91.44 mm |
|---|---|
| Diametrul secțiunii transversale | 5.33 mm |
| Material | epdm |
| Duritatea malului A | 70 Shore |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere