Referințe
Freudenberg Sealing Technologies:14451950
Rubix:d477400
Producator:14451950


rezumat tehnic
| Diametrul interior | 53 mm |
|---|---|
| Diametrul secțiunii transversale | 1.5 mm |
| Material | nbr |
Detalii produs : 14451950 SIMRIT - SIMRIT 14451950 SIMRIT
O-Rings Are Endless Round Sealing Rings Of Circular Cross Section. They Are Mainly Used To Seal Stationary Machine Components – Static Case – Against Fluid And Gaseous Media. In Certain Conditions, They Can Also Be Used As A Dynamic Sealing Component For Axial, Rotating And Oscillating Movement.
OR 53,00 1,50 72 NBR 872
Aplicații
Industrial
Informații tehnice
atribute
| Diametrul interior | 53 mm |
|---|---|
| Diametrul secțiunii transversale | 1.5 mm |
| Material | nbr |
| Duritatea malului A | 72 Shore |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere