Referințe
Freudenberg Sealing Technologies:14450767
Rubix:d464426
Producator:OR 57 X 1,50 72 NBR 872


rezumat tehnic
| Diametrul interior | 57 mm |
|---|---|
| Diametrul secțiunii transversale | 1.5 mm |
| Material | nbr |
Detalii produs : 14450767 SIMRIT - 14450767 SIMRIT
O-Rings Are Endless Round Sealing Rings Of Circular Cross Section. They Are Mainly Used To Seal Stationary Machine Components – Static Case – Against Fluid And Gaseous Media. In Certain Conditions, They Can Also Be Used As A Dynamic Sealing Component For Axial, Rotating And Oscillating Movement.
OR 57,00 1,50 72 NBR 872
Aplicații
Industrial
Informații tehnice
atribute
| Diametrul interior | 57 mm |
|---|---|
| Diametrul secțiunii transversale | 1.5 mm |
| Material | nbr |
| Duritatea malului A | 72 Shore |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere