Referințe
Format:58440080, 9558440080
Rubix:d813567
Producator:58440080
EAN:4317784095334
Detalii produs : 9558440080 FORMAT - 9558440080 FORMAT
Hexagonal offset screwdriver set, long
Design: DIN 911, ISO 2936 L. Made of chromium-vanadium steel, completely hardened. Spanner ends bevelled. For jaw span 3 mm labelled with AF, ISO and construction materials.
Gloss nickel-plated.
Offset screwdr. long 8 mm hex.
Informații tehnice
atribute
| Tipări | hex / allen |
|---|---|
| Dimensiunea imprimării | 8 mm |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere

