Indicator nivel ulei Elesa+Ganter GN 650.4-76-BS
Oil level indicators, narrow shape, Plastic
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 650.4-76-BS
Rubix:d600894
Producator:GN 650.4-76-BS
EAN:4045525812390
Detalii produs : 650.4-76-BS ELESA+GANTER - 650.4-76-BS ELESA+GANTER
A special feature of oil level indicators GN 650.4 is their reduced dimension. The liquid level is visible even from side positions. The polyamide body consists of two parts which are ultrasonically welded together. The oil level indicators are individually air pressure tested for leaks at 3 bar. All oil level indicators GN 650.4 can also be used on tanks which are pressurised. Pressure test results regarding resistance under pressure are available. As a contrast screen, a white lacquered aluminium strip is used which shows marking lines or temperature scale. The scale is placed behind and outside the liquid column as a protective measure. The protection frame is designed to increase the resistance of the indicator by absorbing all shocks. The protection frame is mounted to the indicator.
Informații tehnice
atribute
| Logistic Greutate | 112 g |
|---|
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere


