Afișaj nivel ulei Elesa+Ganter GN 541-20-G3/4-B
Oil level sight glasses, Plastic
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 541-20-G3/4-B
Rubix:d579887
Producator:GN 541-20-G3/4-B
EAN:4045525285521




Detalii produs : 541-20-G3/4-B ELESA+GANTER - 541-20-G3/4-B ELESA+GANTER
Oil level sight glasses GN 541 are practically indestructible. Even at high torque there is no danger of any breakage. Oil level sight glasses GN 541 can also be used in tanks which are pressurised. The max permissible pressure is dependent on the tank size operating conditions (i.e. temperature). Test results are available. Assembly instruction: For mounting on walls of less than 4 mm thickness please use a fixing nut GN 543.1.
Informații tehnice
atribute
| Logistic Greutate | 6 g |
|---|---|
| Execuție | gn 541 |
| Formă | b |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
