Afișaj nivel ulei Elesa+Ganter GN 743.8-32-R11/4-B
Oil level sight glasses with conical thread
Vedeți informațiile tehniceReferințe
Elesa+Ganter:GN 743.8-32-R11/4-B
Rubix:d606414
Producator:GN 743.8-32-R11/4-B
EAN:4045525525252




Detalii produs : 743.8-32-R11/4-B ELESA+GANTER - 743.8-32-R11/4-B ELESA+GANTER
The conical thread of the oil level sight glasses GN 743.8 makes a metallic seal possible. When tightening the conical male thread R it blocks itself with the appropriate cylindrical female thread Rp. With the datum plane a the R-male thread has the same thread diameter as the Rp-female thread, so that it can be screwed in by hand. The strong tightening by means of a tool increases the length of engagement and seals the screw connection. Additionally a sealant (hemp or teflon band) is usually used. The R-thread is „roughened“, so that the sealant does not shift when screwing in.
Informații tehnice
atribute
| Logistic Greutate | 140 g |
|---|---|
| Execuție | gn 743.8 |
| Formă | b |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
