Referințe
OKS:1511 400ML
Rubix:d823755
Producator:1121790178
EAN:4038127306299

Documente
Detalii produs : OKS 1511 400 ml - OKS 1511 400 ml
OKS 1511 separating agent silicone-free. Silicone-free separating agent for electric and protective gas welding. No baking-on and sticking of welding splatters. Increases the life of the welding torch. Highly effective mould separating agent for plastics processing. Universal solvent-based welding spray
Mould separating agent for the entire field of plastics processing when adhesion-dependent further processing is performed that requires silicone-free separating agents. Welding separating agent for electric and protective gas welding. As a nozzle spray for extending the life of the welding nozzle and keeping the nozzle opening free on automatic welding devices. As a workpiece protection to prevent welding spatters from baking-on and sticking
Informații tehnice
atribute
| Logistic Greutate | 323 g |
|---|---|
| Gama | electric and protective gas welding |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere