Referințe
OKS:235 1KG
Rubix:d823936
Producator:1105840443
EAN:4038127200573



Detalii produs : 235 1 kg OKS - 235 1 kg OKS
OKS 235 aluminum paste Anti-seize paste. For assembling screw and bolt connections that are exposed to high temperatures and corrosive influences. Optimal ratio of screw tightening torque to achievable preload. Prevents seizing or rusting. Prevents seizing. Lubricating and separating paste. Areas of application: Threaded connections, spindles, brakes. Area of application: For assembling screw and bolt connections that are exposed to high temperatures and corrosive influences. Optimal ratio of screw tightening torque to achievable preload. Prevents seizing or rusting. Prevents seizing. Lubricating and separating paste. Properties/approvals: High temperatures. Composition: metallic silver, aluminum powder, other solid lubricants, synthetic oil, inorganic thickener. Technical data: Operating temperature: -40°C to +1,100°C, press fit: n/a, VKA test (welding force): n/a, thread friction (M10/8.8): u = 0.12.
Informații tehnice
atribute
| Logistic Greutate | 1000 g |
|---|---|
| Capacitate | 1000 g |
| Culoare | gri |
| Cantitatea ambalajului | cutie |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere