Referințe
OKS:300 5KG
Rubix:d823916
Producator:1106010235
EAN:4038127300617



Detalii produs : 300 5l OKS - 300 5l OKS
OKS 300 MoS2 mineral oil concentrate. Additive based on MoS2 and Mox. Reduces friction, temperature and wear. Smoothens the surfaces. Generates emergency running properties. Passes conventional filters, does not react to magnetic filters. Additive to gearbox, engine and machine oils. Application areas: Spherical plain bearings, guide slides, spindles, camshafts, closed gearboxes, worm gears, area of application: Additive based on MoS2 and Mox. As an additive to industrial oils. Reduces friction, temperature and wear. Smoothens the surfaces. Generates emergency running properties. No settling. Passes conventional filters, does not react to magnetic filters. Additive to gearbox, engine and machine oils. Properties / Approvals: Pressure load. Composition: black, MoS2, Mox-active, mineral oil, technical data: Application temp.: n.a., density (20°C): 0.92 g/ml, viscosity (40°C): 90 mm²/s, VKA test (welding power): n.a.
Informații tehnice
atribute
| Logistic Greutate | 5000 g |
|---|---|
| Capacitate | 5000 ml |
| Cantitatea ambalajului | cutie |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere