Referințe
OKS:352 5L
Rubix:d823998
Producator:1106060235
EAN:4038127300853

Detalii produs : 352 5 l OKS - 352 5 l OKS
OKS 352 Light-colored synthetic high-temperature oil. Synthetic high-temperature oil. Good wear protection due to EP additives. Very good oxidation protection, making it resistant to aging. Low tendency to drip at high temperatures. Minimal evaporation losses. Evaporates without leaving residue. Good water and steam resistance. DIN 51 502: CLP E 320. Applications: Plain bearings, chains, spherical bearings, levers, slide guides, linear guide systems, spindles, camshafts, hinges, wire ropes. Application area: Synthetic high-temperature oil. Good wear protection due to EP additives. Very good oxidation protection, making it resistant to aging. Low tendency to drip at high temperatures. Minimal evaporation losses. Residue-free evaporation. Good water and steam resistance. Properties / Approvals: High temperatures, pressure loads, water exposure, Composition: yellow-orange, ester. Technical Data: Operating temp.: -10°C to +250°C, Density (20°C): 0.90 g/ml, Viscosity (40°C): 270 mm²/s, VKA test (welding force): 2,400 N.
Synthetic high-temperature oil. Good wear protection due to EP additives. Very good oxidation protection, making it resistant to aging. Low tendency to drip at high temperatures. Minimal evaporation losses. Residue-free evaporation. Good water and steam resistance.
Informații tehnice
atribute
| Logistic Greutate | 4500 g |
|---|---|
| Capacitate | 5000 ml |
| Cantitatea ambalajului | cutie |
| Temperatura minimă | -10 °C |
| Temperatura maximă | 250 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere