Referințe
OKS:3720 25L
Rubix:d823965
Producator:1136880450
EAN:4038127302543

Detalii produs : OKS 3720 [25 l] - OKS 3720 [25 l]
OKS 3720 Gear oil for the food industry. Fully synthetic. Also suitable for lubricating roller bearings, plain bearings, chains, and other lubrication points. Long service life due to high temperature and oxidation stability. Good wear protection. Resistant to water vapor, alkaline and acidic disinfectants and cleaning agents. ISO VG 220 DIN 51 502: CLP HC 220. Applications: Enclosed gearboxes, worm gearboxes, chains, rolling bearings, plain bearings. Application area: Fully synthetic. Also suitable for the lubrication of rolling bearings, plain bearings, chains, and other lubrication points. Long service life due to high temperature and oxidation stability. Good wear protection. Resistant to water vapor, alkaline and acidic disinfectants and cleaning agents. Properties / Approvals: Food processing, water exposure, long-term effectiveness, NSF H1 Reg. No. 135752. Composition: colorless to yellowish, synthetic oil blend. Technical data: Operating temp.: -30°C to +120°C, density (20°C): 0.85 g/ml, viscosity (40°C): 220 mm²/s, FZG damage level: strength level >12.
Fully synthetic. Also suitable for the lubrication of rolling and plain bearings, chains, and other lubrication points. Long service life due to high temperature and oxidation stability. Good wear protection. Resistant to water vapor, alkaline and acidic disinfectants and cleaning agents.
Informații tehnice
atribute
| Logistic Greutate | 21250 g |
|---|---|
| Capacitate | 25000 ml |
| Cantitatea ambalajului | cutie |
| Temperatura minimă | -30 °C |
| Temperatura maximă | 120 °C |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere