Referințe
OKS:3770 5L
Rubix:233925
Producator:1136840235
EAN:4038127302628
Detalii produs : OKS 3770 5L ULEI HIDRAULIC - OKS 3770 5L ULEI HIDRAULIC
OKS 3770 Hydraulic oil for food processing technology. Fully synthetic oil for hydraulic systems and other machine components. Long service life due to high temperature and oxidation stability. Good wear protection. Resistant to water vapor, alkaline and acidic disinfectants and cleaning agents. ISO VG 46 DIN 51 502: HLP HC 46. Applications: Rolling bearings, plain bearings, hydraulics. Long service life due to high temperature and oxidation stability. Good wear protection. Resistant to water vapor, alkaline and acidic disinfectants and cleaning agents. Properties / Approvals: Food processing, water exposure, long-term use, NSF H1 Reg. No. 129962. Composition: colorless, polyalphaolefin (PAO). Technical data: Operating temp.: -40°C to +135°C, density (20°C): 0.84 g/ml, viscosity (40°C): 50 mm²/s, VKA test (welding force): n/a.
Informații tehnice
atribute
| Logistic Greutate | 4150 g |
|---|---|
| Gama | hydraulic systems |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
