Unsoare pentru mașină OKS 403 180KG

OKS 403

Vedeți informațiile tehnice

Referințe

OKS:403 180KG
Rubix:d823877
Producator:1123600544
EAN:4038127400881
brand logo

Detalii produs : 403 180 kg OKS - 403 180 kg OKS


OKS 403 Special grease for use in seawater environments. Lubrication of machine components in water or seawater environments. Excellent corrosion protection. Completely resistant to water and seawater. Good adhesion. Proven in wet environments and in coastal and marine applications. Water pump grease. DIN 51 502: KP1-2E-20. Applications: Rolling bearings, plain bearings, chains, spherical bearings, levers, slide guides, wire ropes, spindles, splined shafts, open gearboxes. Application: Lubrication of machine components exposed to water or seawater. Good adhesion. Proven in wet environments and in coastal and marine applications. Water pump grease, multi-purpose grease for boat operations. Properties/Approvals: Weather resistance, water resistance, corrosion protection, long-term effectiveness. Composition: Light-colored, EP additives, mineral oil, calcium soap. Technical data: Operating temp.: -25°C to +80°C, NLGI class: 1-2, DN value (dm x n): 350,000 mm/min, base oil viscosity (40°C): 100 mm²/s, VKA test (shear strength): 3,000 N.

Informații tehnice


atribute
Logistic Greutate180000 g
Capacitate180000 g
Culoaremaro
Temperatura minimă-25 °C
Temperatura maximă80 °C
Gamamachine components exposed to (seawater)
  • Disponibil – Data livrării la cerere