Referințe
Optibelt:1540 14M 40
Rubix:d420211
Producator:1958125
EAN:4014486672954

Detalii produs : 1540 14M 40 OPTIBELT - 1540 14M 40 OPTIBELT
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Informații tehnice
atribute
| Profil | 14m |
|---|---|
| Lungime primitivă | 1540 mm |
| Lățimea centurii | 40 mm |
| Material | cloroprenă |
| Smoală | 14 mm |
| Numărul de dinți | 110 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
