Curea de transmisie HTD Optibelt 1148 14M 40

OMEGA 14M

Vedeți informațiile tehnice

Referințe

Optibelt:1148 14M 40
Rubix:d421437
Producator:1098812
EAN:4044978598721
brand logo

rezumat tehnic

Profil14m (htd)
Lungime primitivă1148 mm
Lățimea centurii40 mm
Vezi toate Caracteristice

Detalii produs : 1148 14M 40 OPTIBELT - OPTIBELT 1148 14M 40 1098812


Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.

Informații tehnice


atribute
Profil14m (htd)
Lungime primitivă1148 mm
Lățimea centurii40 mm
Materialcloroprenă
Smoală14 mm
Numărul de dinți82
  • Disponibil – Data livrării la cerere