Referințe
Optibelt:792 8M 20
Rubix:d423288
Producator:1886057
EAN:4014486444056

Detalii produs : 792 8M 20 OPTIBELT - 792 8M 20 OPTIBELT
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Informații tehnice
atribute
| Profil | 8m |
|---|---|
| Lungime primitivă | 792 mm |
| Lățimea centurii | 20 mm |
| Material | cloroprenă |
| Smoală | 8 mm |
| Numărul de dinți | 99 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
