Referințe
Optibelt:1128 8M 30
Rubix:d433076
Producator:1927264
EAN:4014486055177




Detalii produs : 1128 8M 30 OPTIBELT - OPTIBELT 1128-8M-30MM HTD BELT
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Informații tehnice
atribute
| Profil | 8m |
|---|---|
| Lungime primitivă | 1128 mm |
| Lățimea centurii | 30 mm |
| Material | cloroprenă |
| Smoală | 8 mm |
| Numărul de dinți | 141 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
