Referințe
Optibelt:1296 8M 50
Rubix:d437528
Producator:1867446
EAN:4014486508383

Detalii produs : 1296 8M 50 OPTIBELT - 1296 8M 50 OPTIBELT
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Informații tehnice
atribute
| Profil | 8m |
|---|---|
| Lungime primitivă | 1296 mm |
| Lățimea centurii | 50 mm |
| Material | cloroprenă |
| Smoală | 8 mm |
| Numărul de dinți | 162 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
