Referințe
Optibelt:966 D14M 85
Rubix:d449104
Producator:1736074
EAN:4014486458831

Detalii produs : 966 D14M 85 OPTIBELT - 966 D14M 85 OPTIBELT
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Double-Sided Timing Belts
Informații tehnice
atribute
| Profil | d14m |
|---|---|
| Lungime primitivă | 966 mm |
| Lățimea centurii | 85 mm |
| Material | cloroprenă |
| Smoală | 14 mm |
| Numărul de dinți | 69 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
