Referințe
Optibelt:1778 D14M 115
Rubix:d440038
Producator:1978244
EAN:4014486151503

Detalii produs : 1778 D14M 115 OPTIBELT - 1778 D14M 115 OPTIBELT
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Double-Sided Timing Belts
Informații tehnice
atribute
| Profil | d14m |
|---|---|
| Lungime primitivă | 1778 mm |
| Lățimea centurii | 115 mm |
| Material | cloroprenă |
| Smoală | 14 mm |
| Numărul de dinți | 127 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
