Referințe
Optibelt:700 D5M 9
Rubix:d450747
Producator:1806613
EAN:4014486067958

Detalii produs : 700 D5M 9 OPTIBELT - 700 D5M 9 OPTIBELT
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Double-Sided Timing Belts
Informații tehnice
atribute
| Profil | d5m |
|---|---|
| Lungime primitivă | 700 mm |
| Lățimea centurii | 9 mm |
| Material | cloroprenă |
| Smoală | 5 mm |
| Numărul de dinți | 140 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
