Referințe
Optibelt:900 D5M 25
Rubix:d434812
Producator:1807178
EAN:4014486068252

Detalii produs : 900 D5M 25 OPTIBELT - 900 D5M 25 OPTIBELT
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Double-Sided Timing Belts
Informații tehnice
atribute
| Profil | d5m |
|---|---|
| Lungime primitivă | 900 mm |
| Lățimea centurii | 25 mm |
| Material | cloroprenă |
| Smoală | 5 mm |
| Numărul de dinți | 180 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
