Referințe
Optibelt:1000 D5M 9
Rubix:d425776
Producator:1853777
EAN:4014486068313

Detalii produs : 1000 D5M 9 OPTIBELT - 1000 D5M 9 OPTIBELT
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Double-Sided Timing Belts
Informații tehnice
atribute
| Profil | d5m |
|---|---|
| Lungime primitivă | 1000 mm |
| Lățimea centurii | 9 mm |
| Material | cloroprenă |
| Smoală | 5 mm |
| Numărul de dinți | 200 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
