Referințe
Optibelt:1728 D8M 20
Rubix:d434755
Producator:1915709
EAN:4014486499711

Detalii produs : 1728 D8M 20 OPTIBELT - 1728 D8M 20 OPTIBELT
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Double-Sided Timing Belts
Informații tehnice
atribute
| Profil | d8m |
|---|---|
| Lungime primitivă | 1728 mm |
| Lățimea centurii | 20 mm |
| Material | cloroprenă |
| Smoală | 8 mm |
| Numărul de dinți | 216 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
