Referințe
Optibelt:2080 D8M 30
Rubix:d418559
Producator:1906027
EAN:4014486499827

Detalii produs : 2080 D8M 30 OPTIBELT - 2080 D8M 30 OPTIBELT
Intensive development in our laboratories and confi rmed by field trials has resulted in the powerful Optibelt OMEGA range of timing belts. Our years of experience with Optibelt ZR and Optibelt HTD® belts have been applied to this new generation of belts. OMEGA timing belts set targets for synchronous power transmission and positioning drives.
Double-Sided Timing Belts
Informații tehnice
atribute
| Profil | d8m |
|---|---|
| Lungime primitivă | 2080 mm |
| Lățimea centurii | 30 mm |
| Material | cloroprenă |
| Smoală | 8 mm |
| Numărul de dinți | 260 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
