Referințe
Optibelt:3850 14MFP 170
Rubix:d431627
Producator:1645316
EAN:4014486522075

Detalii produs : 3850 14MFP 170 OPTIBELT - 3850 14MFP 170 OPTIBELT
The requirements placed upon fan drives in the oil industry are high. The following product characteristics are expected: long service life, maintenance-free, high level of power transmission and antistatic behaviour in accordance with ISO 9563, non-sensitive to external inß uences such as temperature deviation and moisture. The special tooth form and the use of particularly resistant materials ensure that the Optibelt OMEGA Fan Power fullfils these fan drive requirements without compromise.
High Performance Timing Belts
Informații tehnice
atribute
| Profil | 14mfp |
|---|---|
| Lungime primitivă | 3850 mm |
| Lățimea centurii | 170 mm |
| Material | cloroprenă |
| Smoală | 14 mm |
| Numărul de dinți | 275 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
