Referințe
Optibelt:1760 8MFP 50
Rubix:d445795
Producator:1693689
EAN:4014486521320

Detalii produs : 1760 8MFP 50 OPTIBELT - 1760 8MFP 50 OPTIBELT
The requirements placed upon fan drives in the oil industry are high. The following product characteristics are expected: long service life, maintenance-free, high level of power transmission and antistatic behaviour in accordance with ISO 9563, non-sensitive to external inß uences such as temperature deviation and moisture. The special tooth form and the use of particularly resistant materials ensure that the Optibelt OMEGA Fan Power fullfils these fan drive requirements without compromise.
High Performance Timing Belts
Informații tehnice
atribute
| Logistic Greutate | 500 g |
|---|---|
| Profil | 8mfp |
| Lungime primitivă | 1760 mm |
| Lățimea centurii | 50 mm |
| Material | cloroprenă |
| Smoală | 8 mm |
| Numărul de dinți | 220 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
