Referințe
Optibelt:2310 14MHL 115
Rubix:d446314
Producator:1695532
EAN:4014486263411



Detalii produs : 2310 14MHL 115 OPTIBELT - 2310 14MHL 115 OPTIBELT
On drives with a low belt speed, Optibelt OMEGA HL timing belts surpass the capacity of Optibelt OMEGA HP by up to 25 %. In addition, the design was optimised so that Optibelt OMEGA HL is much more suitable for shock loaded drives with shock loading. When used for new drive designs in these types of application, Optibelt OMEGA HL achieves the highest possible functional reliability in combination with an optimum effi ciency.
High Performance Timing Belts
Informații tehnice
atribute
| Profil | 14mhl |
|---|---|
| Lungime primitivă | 2310 mm |
| Lățimea centurii | 115 mm |
| Material | cloroprenă |
| Smoală | 14 mm |
| Numărul de dinți | 165 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
