Referințe
Optibelt:840 8MHL 20
Rubix:d429602
Producator:1735617
EAN:4014486186765



Detalii produs : 840 8MHL 20 OPTIBELT - 840 8MHL 20 OPTIBELT
On drives with a low belt speed, Optibelt OMEGA HL timing belts surpass the capacity of Optibelt OMEGA HP by up to 25 %. In addition, the design was optimised so that Optibelt OMEGA HL is much more suitable for shock loaded drives with shock loading. When used for new drive designs in these types of application, Optibelt OMEGA HL achieves the highest possible functional reliability in combination with an optimum effi ciency.
High Performance Timing Belts
Informații tehnice
atribute
| Profil | 8mhl |
|---|---|
| Lungime primitivă | 840 mm |
| Lățimea centurii | 20 mm |
| Material | cloroprenă |
| Smoală | 8 mm |
| Numărul de dinți | 105 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
