Referințe
Optibelt:148 2MHP 3
Rubix:d421311
Producator:1992913
EAN:4014486423150

Detalii produs : 148 2MHP 3 OPTIBELT - 148 2MHP 3 OPTIBELT
The Optibelt OMEGA HP high performance timing belt was especially developed for heavily loaded, high speed drives. Improved materials and highly developed process engineering form the basis for this very high performance level. For every power transmission requirement there is an appropriate belt section.
High Performance Timing Belts
Informații tehnice
atribute
| Profil | 2mhp |
|---|---|
| Lungime primitivă | 148 mm |
| Lățimea centurii | 3 mm |
| Material | cloroprenă |
| Smoală | 2 mm |
| Numărul de dinți | 74 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
