Referințe
Optibelt:224 2MHP 6
Rubix:d452822
Producator:1748775
EAN:4014486423570

Detalii produs : 224 2MHP 6 OPTIBELT - 224 2MHP 6 OPTIBELT
The Optibelt OMEGA HP high performance timing belt was especially developed for heavily loaded, high speed drives. Improved materials and highly developed process engineering form the basis for this very high performance level. For every power transmission requirement there is an appropriate belt section.
High Performance Timing Belts
Informații tehnice
atribute
| Profil | 2mhp |
|---|---|
| Lungime primitivă | 224 mm |
| Lățimea centurii | 6 mm |
| Material | cloroprenă |
| Smoală | 2 mm |
| Numărul de dinți | 112 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
