Referințe
Optibelt:232 2MHP 3
Rubix:d441623
Producator:1948814
EAN:4014486423600

Detalii produs : 232 2MHP 3 OPTIBELT - 232 2MHP 3 OPTIBELT
The Optibelt OMEGA HP high performance timing belt was especially developed for heavily loaded, high speed drives. Improved materials and highly developed process engineering form the basis for this very high performance level. For every power transmission requirement there is an appropriate belt section.
High Performance Timing Belts
Informații tehnice
atribute
| Profil | 2mhp |
|---|---|
| Lungime primitivă | 232 mm |
| Lățimea centurii | 3 mm |
| Material | cloroprenă |
| Smoală | 2 mm |
| Numărul de dinți | 116 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
