Curea de transmisie HTD Optibelt 256 2MHP 9

OMEGA HP 2MHP

Vedeți informațiile tehnice

Referințe

Optibelt:256 2MHP 9
Rubix:d452360
Producator:1716335
EAN:4014486423709
brand logo

rezumat tehnic

Profil2mhp
Lungime primitivă256 mm
Lățimea centurii9 mm
Vezi toate Caracteristice

Detalii produs : 256 2MHP 9 OPTIBELT - 256 2MHP 9 OPTIBELT


The Optibelt OMEGA HP high performance timing belt was especially developed for heavily loaded, high speed drives. Improved materials and highly developed process engineering form the basis for this very high performance level. For every power transmission requirement there is an appropriate belt section.
High Performance Timing Belts

Informații tehnice


atribute
Profil2mhp
Lungime primitivă256 mm
Lățimea centurii9 mm
Materialcloroprenă
Smoală2 mm
Numărul de dinți128
  • Disponibil – Data livrării la cerere