Curea de transmisie HTD Optibelt 280 2MHP 6

OMEGA HP 2MHP

Vedeți informațiile tehnice

Referințe

Optibelt:280 2MHP 6
Rubix:d429451
Producator:1941872
EAN:4014486423815
brand logo

rezumat tehnic

Profil2mhp
Lungime primitivă280 mm
Lățimea centurii6 mm
Vezi toate Caracteristice

Detalii produs : 280 2MHP 6 OPTIBELT - 280 2MHP 6 OPTIBELT


The Optibelt OMEGA HP high performance timing belt was especially developed for heavily loaded, high speed drives. Improved materials and highly developed process engineering form the basis for this very high performance level. For every power transmission requirement there is an appropriate belt section.
High Performance Timing Belts

Informații tehnice


atribute
Profil2mhp
Lungime primitivă280 mm
Lățimea centurii6 mm
Materialcloroprenă
Smoală2 mm
Numărul de dinți140
  • Disponibil – Data livrării la cerere