Referințe
Optibelt:288 2MHP 9
Rubix:d425972
Producator:1928513
EAN:4014486423860

Detalii produs : 288 2MHP 9 OPTIBELT - 288 2MHP 9 OPTIBELT
The Optibelt OMEGA HP high performance timing belt was especially developed for heavily loaded, high speed drives. Improved materials and highly developed process engineering form the basis for this very high performance level. For every power transmission requirement there is an appropriate belt section.
High Performance Timing Belts
Informații tehnice
atribute
| Profil | 2mhp |
|---|---|
| Lungime primitivă | 288 mm |
| Lățimea centurii | 9 mm |
| Material | cloroprenă |
| Smoală | 2 mm |
| Numărul de dinți | 144 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
