Referințe
Optibelt:304 2MHP 6
Rubix:d424707
Producator:1964286
EAN:4014486423891

Detalii produs : 304 2MHP 6 OPTIBELT - 304 2MHP 6 OPTIBELT
The Optibelt OMEGA HP high performance timing belt was especially developed for heavily loaded, high speed drives. Improved materials and highly developed process engineering form the basis for this very high performance level. For every power transmission requirement there is an appropriate belt section.
High Performance Timing Belts
Informații tehnice
atribute
| Profil | 2mhp |
|---|---|
| Lungime primitivă | 304 mm |
| Lățimea centurii | 6 mm |
| Material | cloroprenă |
| Smoală | 2 mm |
| Numărul de dinți | 152 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
