Referințe
Optibelt:310 2MHP 6
Rubix:d435409
Producator:1948788
EAN:4014486423976

Detalii produs : 310 2MHP 6 OPTIBELT - 310 2MHP 6 OPTIBELT
The Optibelt OMEGA HP high performance timing belt was especially developed for heavily loaded, high speed drives. Improved materials and highly developed process engineering form the basis for this very high performance level. For every power transmission requirement there is an appropriate belt section.
High Performance Timing Belts
Informații tehnice
atribute
| Profil | 2mhp |
|---|---|
| Lungime primitivă | 310 mm |
| Lățimea centurii | 6 mm |
| Material | cloroprenă |
| Smoală | 2 mm |
| Numărul de dinți | 155 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere