Referințe
Optibelt:328 2MHP 6
Rubix:d451405
Producator:1995114
EAN:4014486424058

Detalii produs : 328 2MHP 6 OPTIBELT - 328 2MHP 6 OPTIBELT
The Optibelt OMEGA HP high performance timing belt was especially developed for heavily loaded, high speed drives. Improved materials and highly developed process engineering form the basis for this very high performance level. For every power transmission requirement there is an appropriate belt section.
High Performance Timing Belts
Informații tehnice
atribute
| Profil | 2mhp |
|---|---|
| Lungime primitivă | 328 mm |
| Lățimea centurii | 6 mm |
| Material | cloroprenă |
| Smoală | 2 mm |
| Numărul de dinți | 164 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
