Referințe
Optibelt:330 2MHP 3
Rubix:d437696
Producator:1617293
EAN:4014486424089

Detalii produs : 330 2MHP 3 OPTIBELT - 330 2MHP 3 OPTIBELT
The Optibelt OMEGA HP high performance timing belt was especially developed for heavily loaded, high speed drives. Improved materials and highly developed process engineering form the basis for this very high performance level. For every power transmission requirement there is an appropriate belt section.
High Performance Timing Belts
Informații tehnice
atribute
| Profil | 2mhp |
|---|---|
| Lungime primitivă | 330 mm |
| Lățimea centurii | 3 mm |
| Material | cloroprenă |
| Smoală | 2 mm |
| Numărul de dinți | 165 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
