Referințe
Optibelt:336 2MHP 3
Rubix:d427609
Producator:1594554
EAN:4014486424126

Detalii produs : 336 2MHP 3 OPTIBELT - 336 2MHP 3 OPTIBELT
The Optibelt OMEGA HP high performance timing belt was especially developed for heavily loaded, high speed drives. Improved materials and highly developed process engineering form the basis for this very high performance level. For every power transmission requirement there is an appropriate belt section.
High Performance Timing Belts
Informații tehnice
atribute
| Profil | 2mhp |
|---|---|
| Lungime primitivă | 336 mm |
| Lățimea centurii | 3 mm |
| Material | cloroprenă |
| Smoală | 2 mm |
| Numărul de dinți | 168 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
