Referințe
Optibelt:336 3MHP 9
Rubix:d438646
Producator:1969816
EAN:4014486811933

Detalii produs : 336 3MHP 9 OPTIBELT - 336 3MHP 9 OPTIBELT
optibelt OMEGA HP Drive belts performance optibelt OMEGA HP drive belts have been specially developed for heavy loads, high-speed transmissions. Improved materials and advanced mechanical engineering form the basis of this high-performance level. The appropriate section is provided for each power transmission requirement. Benefits:maximum precision, exact temperature resistant synchronization from 30 C to 100 C up to 18 times the life span compared to standard drive belts very low generation lightweight loads on bearings without maintenance wear features improved power transmission performance due to reduced transmission size, cost savings up to 2 times the power transmission capacity compared to the standard version Preferred fields of application Textile machines Compressor machine tools Pressed from woodworking machines for paper production
High Performance Timing Belts
Informații tehnice
atribute
| Profil | 3mhp |
|---|---|
| Lungime primitivă | 336 mm |
| Lățimea centurii | 9 mm |
| Material | cloroprenă |
| Smoală | 3 mm |
| Numărul de dinți | 112 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
