Referințe
Optibelt:1600 D8MHP 85
Rubix:d429903
Producator:1870302
EAN:4014486881493

Detalii produs : 1600 D8MHP 85 OPTIBELT - 1600 D8MHP 85 OPTIBELT
The Optibelt OMEGA HP high performance timing belt was especially developed for heavily loaded, high speed drives. Improved materials and highly developed process engineering form the basis for this very high performance level. For every power transmission requirement there is an appropriate belt section.
Double-Sided High Performance Timing Belts
Informații tehnice
atribute
| Profil | d8mhp |
|---|---|
| Lungime primitivă | 1600 mm |
| Lățimea centurii | 85 mm |
| Material | cloroprenă |
| Smoală | 8 mm |
| Numărul de dinți | 200 |
A arăta UNSPSC / ECL@SS
- Disponibil – Data livrării la cerere
