Curea de transmisie HTD Optibelt 720 5MHP 25

OMEGA HP Double Timing Belt

Vedeți informațiile tehnice

Referințe

Optibelt:720 5MHP 25
Rubix:d432080
Producator:1952891
EAN:4014486262100
brand logo

rezumat tehnic

Profil5mhp
Lungime primitivă720 mm
Lățimea centurii25 mm
Vezi toate Caracteristice

Detalii produs : 720 5MHP 25 OPTIBELT - 720 5MHP 25 OPTIBELT


Flexible top performer

V-ribbed belts combine the high flexibility of a flat belt with the high performance of a V-belt. The ribs, which run parallel in a V-profile, are made from a low-wear rubber compound. The high-strength tension cord is designed for the wide range of V-ribbed belt applications.


Long service life

The tension cord is embedded in an adhesive rubber compound across the entire width of the V-ribbed belt. A fibre-reinforced, wear-free rubber compound ensures smooth running, oil and heat resistance and a long service life. The smallest possible pulley diameters meet the requirements of drives with high speeds as well as low-speed drives.

High Performance Timing Belts

Informații tehnice


atribute
Profil5mhp
Lungime primitivă720 mm
Lățimea centurii25 mm
Materialcloroprenă
Smoală5 mm
Numărul de dinți144
  • Disponibil – Data livrării la cerere